39821 - #10 PH Anchor Kit Slotted/Phillips W/ 1/4" PL Bit

Cully

  • $25.40 (Each)
  • $25.40 (Each)

  • $152.40 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
39821
Manufacturer
Cully
Manufacturer's Part Number
39821
Description
#10 PH Anchor Kit Slotted/Phillips W/ 1/4" PL Bit
#10 Phillips/Slotted Pan Head Red Conical Anchor Kit, #10 X 1" (100), #10-12 (100), Includes 1/4" Carbide Drill Bit
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162103 - Wall anchors
UPC/GTIN
085937398215 / 00085937398215
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.40 (Each)
Standard Packaging
$152.40 (Per 6)
Resources
Images
 
 
39821 - Small Image
 
39821 - Large Image
Attachments
 
 
39821 - Specification Sheet
Other Links
 
 
39821 - Other
Features
Material
Engineered Plastic
Dimensions and Weight
Size
#10 – #12
Length
1.000"
Descriptions
Description
#10 PH ANCHOR KIT SLOTTED/PHILLIPS W/ 1/4" PL BIT
Product Type
#10 PH Combo Anchor Jar
extra long description
CUL 39821 #10 PH COMBO ANCHOR JAR
Long Description
#10 Phillips/Slotted Pan Head Red Conical Anchor Kit, #10 x 1" (100), #10-12 (100), Includes 1/4" Carbide Drill Bit
Additional Information
Screw Size
#10 x 1.000"
Drill Size
1/4"
Manufacturer Information
Manufacturers Part Number
39821
Brand
CULLY
GTIN
00085937398215
UPC
085937398215
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Plastic Anchor
Packaging
Weight per each
0.017
Carton
1
Package
6
Uses, Certifications, and Standards
Application
The conical plastic anchor is a light-duty part that can be used in drywall, concrete, and hollow block or brick.
You must have an account to view stock levels
There were no add-on items found for 39821.

* All prices subject to change.