897720 - Variable Temperature Heat Gun

Milwaukee®

  • $211.29 (Each)
  • $211.29 (Each)
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
897720
Manufacturer
Milwaukee®
Manufacturer's Part Number
8977-20
Description
Variable Temperature Heat Gun
Easily Dial In Your Preferred Temperature Setting From 100 to 1040 Degrees With The Milwaukee 11.6 Amp Variable Temperature Heat Gun. The Stay-Cool Handle and Heat Shield Protect You While The Gun’S Flameless Heat Takes Aim At Your Project. This Ergonomically Designed Tool Is Perfect For Shrink-Wrapping, Drying Paint, Thawing Pipes, Welding Plastics, Bending PVC Pipes and More.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112717 - Heat guns
UPC/GTIN
045242062881 / 00045242062881
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.29 (Each)
Resources
Images
 
 
897720 - Large Image
 
897720 - Large Image
 
897720 - Large Image
 
897720 - Small Image
Other Links
 
 
897720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
10.5
Descriptions
Description
VARIABLE TEMPERATURE HEAT GUN
Product Type
Heat Gun
Features
Variable Temperature Heat Gun
extra long description
MILW 8977-20 Heat Gun
Long Description
Easily dial in your preferred temperature setting from 100 to 1040 degrees with the Milwaukee 11.6 amp variable temperature heat gun. The stay-cool handle and heat shield protect you while the gun’s flameless heat takes aim at your project. This ergonomically designed tool is perfect for shrink-wrapping, drying paint, thawing pipes, welding plastics, bending PVC pipes and more.
Additional Information
maximum temperature
1040
Voltage
120.0
Cord Length
8.0
Manufacturer Information
Manufacturers Part Number
8977-20
Brand
Milwaukee®
GTIN
00045242062881
UPC
045242062881
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
11.6
Packaging
Weight per each
2.66