49664833 - Shockwave 2-9/16" Magnetic Nutdriver 5/16" 250 PK

Milwaukee®

  • $2.99 (Each)
  • $2.99 (Each)

  • $747.50 (Per 250)
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
49664833
Manufacturer
Milwaukee®
Manufacturer's Part Number
49664833
Description
Shockwave 2-9/16" Magnetic Nutdriver 5/16" 250 PK
Shockwave Impact Duty Magnetic Nut Driver Set, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242266708 / 00045242266708
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$747.50 (Per 250)
Resources
Images
 
 
49664833 - Large Image
 
49664833 - Large Image
 
49664833 - Large Image
 
49664833 - Small Image
 
49664833 - Large Image
 
49664833 - Large Image
 
49664833 - Large Image
 
49664833 - Large Image
 
49664833 - Large Image
Other Links
 
 
49664833 - Other
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
Shockwave Impact Duty Magnetic Nut Driver Set
Long Description
Shockwave Impact Duty Magnetic Nut Driver Set, 0.07 lb
Short Description
Shockwave Impact Duty Magnetic Nut Driver Set, 0.07 lb
Description
SHOCKWAVE 2-9/16" MAGNETIC NUTDRIVER 5/16" 250 PK
extra long description
MILW 49-66-4833 5/16” Magnetic Nut
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49664833
GTIN
00045242266708
UPC
045242266708
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.07 lb
Weight per each
0.06
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat