49664565 - Impact 2-In-1 Mag Nut Driver Set 2PC

Milwaukee®

  • $12.89 (Each)
  • $12.89 (Each)

  • $38.67 (Per 3)

  • $580.05 (Per 45)
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
49664565
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4565
Description
Impact 2-In-1 Mag Nut Driver Set 2PC
Milwaukee® Shockwave Impact Duty™ Quik-Clear™ 2-In-1 Magnetic Nut Drivers Feature The Most Durable Quik-Clear™ Magnet and 2-In-1 Size Versatility. The Quik-Clear™ Cleaning Mechanism Allows For Fast and Easy Removal Of Metal Shavings From The Magnet to Prevent Fastener Head Stripping. The 2-In-1 Nut Driver Design Offers Two Nut Driver Sizes On One Shank to Allow For Maximum Versatility When Driving Hex Head Screws On The Jobsite. The Quik-Clear™ 2-In-1 Magnetic Nut Drivers Feature A Powerful Impact Duty™ Ma
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242610228 / 00045242610228
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.89 (Each)
Carton
$38.67 (Per 3)
Standard Packaging
$580.05 (Per 45)
Resources
Images
 
 
49664565 - Small Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
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
2PC 2IN1 Nut Driver Set
extra long description
MILW 49-66-4565 2PC 2in1 Nut Driver
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
IMPACT 2-IN-1 MAG NUT DRIVER SET 2PC
Long Description
Milwaukee® SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers two nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ ma
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4565
GTIN
00045242610228
UPC
045242610228
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0.13
Carton
3
Package
45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat