49560227 - 4-3/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $28.20 (Each)
  • $28.20 (Each)

  • $451.20 (Per 16)
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
49560227
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0227
Description
4-3/8" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 4-3/8" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accur
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193530 / 00045242193530
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Standard Packaging
$451.20 (Per 16)
Resources
Images
 
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Video
 
49560227 - Small Image
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Large Image
 
49560227 - Large Image
Other Links
 
 
49560227 - Other
 
49560227 - Other
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
3
Descriptions
Description
4-3/8" HOLE DOZER BI-METAL HOLE SAW
Product Type
4-3/8'' Hole Dozer Hole Saw
Long Description
The MILWAUKEE® 4-3/8" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accur
extra long description
MILW 49-56-0227 4-3/8'' Hole Dozer
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49-56-0227
Brand
Milwaukee®
GTIN
00045242193530
UPC
045242193530
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.06
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560227.
Jump To:

Cross Referenced

These items are similar to 49560227 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HS-70 Gardner Bender n/a
825438 Greenlee 783310191797
35-384 Ideal Industries 783250353842
49-56-0227 Milwaukee Electric Tool 00045242193530
13400 Morris 00601986134002
19179 Greenlee n/a
825-4-3/8 Greenlee 00783310191797
373438BX Irwin Tools 00024721066084
30070 Lenox n/a
714045-A Makita Tools 00088381903141
49-56-0225 Milwaukee Electric Tool n/a
49-56-0226 Milwaukee Electric Tool n/a
49-56-4370 Milwaukee Electric Tool n/a
170703 Morse n/a
AV70 Morse 00050326170703
SH0438 Starrett n/a
VHO438 Starrett n/a

* All prices subject to change.

Begin Live Chat