49560223 - 4-1/4" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $35.27 (Each)
  • $35.27 (Each)

  • $564.32 (Per 16)
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
49560223
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560223
Description
4-1/4" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 4-1/4" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accur
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193523 / 00045242193523
Weight per unit
1.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Standard Packaging
$564.32 (Per 16)
Resources
Images
 
 
49560223 - Large Image
 
49560223 - Video
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
 
49560223 - Large Image
Other Links
 
 
49560223 - Other
 
49560223 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.63
Descriptions
extra long description
MILW 49-56-0223 4-1/4" Hole Dozer H
Short Description
4-1/4" Hole Dozer Hole sw
Description
4-1/4" HOLE DOZER BI-METAL HOLE SAW
Product Type
4-1/4" Hole Dozer Hole Saw
Long Description
The MILWAUKEE® 4-1/4" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accur
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49560223
Brand
Milwaukee®
GTIN
00045242193523
UPC
045242193523
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.099
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat