49228310 - Carbide Cutter Sheet Metal Electrician'S Kit 7PC

Milwaukee®

  • $276.57 (Each)
  • $276.57 (Each)
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
49228310
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8310
Description
Carbide Cutter Sheet Metal Electrician'S Kit 7PC
Carbide Cutter Sheet Metal Electrician'S Kit, 7 Pieces, 1.809 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242183517 / 00045242183517
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.57 (Each)
Resources
Images
 
 
49228310 - Small Image
 
49228310 - Large Image
 
49228310 - Large Image
Other Links
 
 
49228310 - Other
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
Carbide Tipped Sheet Metal
Descriptions
extra long description
MILW 49-22-8310 7 Pc Electricians K
Short Description
Carbide Cutter Sheet Metal Electrician's Kit, Carbide Tipped Sheet Metal
Product Type
Carbide Cutter Sheet Metal Electrician's Kit
Long Description
Carbide Cutter Sheet Metal Electrician's Kit, 7 Pieces, 1.809 lb
Features
For materials up to 3/16 in. these carbide tipped sheet metal cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. These cutters are designed to be used in hand held drills to achieve drill press quality holes. The carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters long
Description
CARBIDE CUTTER SHEET METAL ELECTRICIAN'S KIT 7PC
Additional Information
Compatible With
49-57-0035 Arbor;49-57-0037 Arbor
Number of Pieces
7
Made in USA
yes
package quantity
1 ct
Teeth per Inch
varied
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-8310
GTIN
00045242183517
UPC
045242183517
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.809 lb
Weight per each
1.86
Carton
1
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49228310.
Jump To:

Similar Items

Similar items are close alternatives to 49228310, though they may not be 100% alike.

Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2...
  • Our Part #: 660
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 660
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($239.60) ·
660 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$239.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat