49224175 - Hole Dozer General-Purpose Hole Saw Kit - 15PC

Milwaukee®

  • $149.97 (Each)
  • $149.97 (Each)
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
49224175
Manufacturer
Milwaukee®
Manufacturer's Part Number
49224175
Description
Hole Dozer General-Purpose Hole Saw Kit - 15PC
The Milwaukee® General Purpose 15-Piece Hole Dozer™ Bi-Metal Hole Saw Kit Features A New 3.5TPI Tooth Design That Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242155026 / 00045242155026
Weight per unit
4.337 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.97 (Each)
Resources
Images
 
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Video
 
49224175 - Small Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
Attachments
 
 
49224175 - Specification Sheet
Other Links
 
 
49224175 - Other
 
49224175 - Other
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
MILW 49-22-4175 15PCGenPrpHoleSawKi
Description
HOLE DOZER GENERAL-PURPOSE HOLE SAW KIT - 15PC
Product Type
15pcgenprpholesawkit
Long Description
The MILWAUKEE® General Purpose 15-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49224175
Brand
Milwaukee®
GTIN
00045242155026
UPC
045242155026
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
4.337