4916750C - 750 MCM Copper 6T U Style Die

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
4916750C
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-750C
Description
750 MCM Copper 6T U Style Die
The M18™ Force Logic™ 600 MCM Crimper W/ 750 MCM Expanded Jaw Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit FR
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242531639 / 00045242531639
Weight per unit
1.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4916750C - Large Image
 
4916750C - Large Image
 
4916750C - Large Image
 
4916750C - Small Image
 
4916750C - Large Image
 
4916750C - Large Image
Features
Material
STEEL/STAINLESS STEEL
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit fr
Product Type
750 MCM Cu/Al Jaw/750 MCM Dies
extra long description
MILW 49-16-750C 750 MCM Cu/Al Jaw/7
Description
750 MCM COPPER 6T U STYLE DIE
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-750C
GTIN
00045242531639
UPC
045242531639
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.046
Carton
1
Package
5
You must have an account to view stock levels
These alternate items can be purchased instead of 4916750C.
Jump To:

Similar Items

Similar items are close alternatives to 4916750C, though they may not be 100% alike.

The M18™ Force Logic™ 600 MCM Cu Crimper Kit W/ 750 MCM Expanded Jaw Is The Most...
  • Our Part #: 2679750C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2679-750C
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,284.29)
2679750C - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4,284.29

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.