48894644 - Shockwave Red Helix Titanium Drill Bit Set 4PC

Milwaukee®

  • $9.84 (Each)
  • $9.84 (Each)

  • $708.48 (Per 72)
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
48894644
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4644
Description
Shockwave Red Helix Titanium Drill Bit Set 4PC
Milwaukee® Shockwave™ Impact Duty Titanium Drill Bits With Red Helix™ Are Engineered For Impacts and Drills. Designed With A Variable Helix ™ With An Aggressive 35° Helix Angle Which Ends At 15°, The Impact Duty Titanium Drill Bits With Red Helix™ Provide Rapid Chip Removal™ to Limit Heat Buildup to Stay Sharper Longer™. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Titanium Coating Can Be Used In All Drilling Applications to Give You Up to 3X Life VS. B
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242471102 / 00045242471102
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Standard Packaging
$708.48 (Per 72)
Resources
Images
 
 
48894644 - Small Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
Attachments
 
 
48894644 - Specification Sheet
Other Links
 
 
48894644 - Other
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
MILW 48-89-4644 4 PC Drill Bits
Short Description
4 PC Drill Bts
Description
SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET 4PC
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
4 PC Drill Bits
Long Description
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. B
Manufacturer Information
Manufacturers Part Number
48-89-4644
Brand
Milwaukee®
GTIN
00045242471102
UPC
045242471102
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.134
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat