48591807 - M18 & M12 Rapid Charge Station

Milwaukee®

  • $268.59 (Each)
  • $268.59 (Each)

  • $805.77 (Per 3)
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
48591807
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1807
Description
M18 & M12 Rapid Charge Station
The M18™ & M12™ Rapid Charge Station Is The Fastest Charging Solution In The Industry. With The Ability to Charge 6 Packs 4X Faster, The Station Charges Three Batteries Simultaneously While Charging Each Pack Up to 40% Faster. The Charger Accepts Up to (3) M18™ & (3) M12™ Battery Packs, Reducing The Amount Of Time Spent Changing Out Batteries and Increasing Productivity On The Jobsite. Featuring Redlink™ Intelligence, It Communicates Directly With The Battery to Monitor Cell Voltage, Temperature, and Charg
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242340866 / 00045242340866
Weight per unit
9.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.59 (Each)
Standard Packaging
$805.77 (Per 3)
Resources
Images
 
 
48591807 - Small Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
 
48591807 - Large Image
Other Links
 
 
48591807 - Other
 
48591807 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
72.0
Descriptions
extra long description
MILW 48-59-1807 Rapid recharge stat
Description
M18 & M12 RAPID CHARGE STATION
Product Type
Rapid Recharge Station
Long Description
The M18™ & M12™ rapid charge station is the fastest charging solution in the industry. With the ability to charge 6 packs 4X faster, the station charges three batteries simultaneously while charging each pack up to 40% faster. The charger accepts up to (3) M18™ & (3) M12™ battery packs, reducing the amount of time spent changing out batteries and increasing productivity on the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charg
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Input Voltage
120.000000
Power Source
Electrical Outlet
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1807
GTIN
00045242340866
UPC
045242340866
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
9.285
Weight per each
9.175
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat