48404075 - 5-3/8" Aluminum Cutting Circular Saw Blade

Milwaukee®

  • $49.95 (Each)
  • $49.95 (Each)
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
48404075
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-40-4075
Description
5-3/8" Aluminum Cutting Circular Saw Blade
Circular Saw Metal Cutting Blade, Hardened Alloy Steel (Body);Carbide (Teeth) Material, 80 Teeth Per Inch, 5-3/8 In (Dia.) Overall Width, 0.47 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242233793 / 00045242233793
Weight per unit
0.353 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.95 (Each)
Resources
Images
 
 
48404075 - Large Image
 
48404075 - Small Image
 
48404075 - Large Image
 
48404075 - Large Image
 
48404075 - Large Image
 
48404075 - Large Image
 
48404075 - Large Image
 
48404075 - Large Image
 
48404075 - Small Image
 
48404075 - Large Image
Other Links
 
 
48404075 - Other
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
Hardened Alloy Steel (Body);Carbide (Teeth)
Descriptions
Features
Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.
Short Description
Circular Saw Metal Cutting Blade, Hardened Alloy Steel (Body);Carbide (Teeth), 80 Teeth per Inch
Product Type
Circular Saw Metal Cutting Blade
Long Description
Circular Saw Metal Cutting Blade, Hardened Alloy Steel (Body);Carbide (Teeth) Material, 80 Teeth per Inch, 5-3/8 in (Dia.) Overall Width, 0.47 lb
Description
5-3/8" ALUMINUM CUTTING CIRCULAR SAW BLADE
extra long description
MILW 48-40-4075 Circular Saw Blade
Additional Information
Teeth per Inch
80
Overall Width
5-3/8 in (Dia.)
package quantity
1 PK
Made in USA
yes
Blade Diameter
5 3/8
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-40-4075
GTIN
00045242233793
UPC
045242233793
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.47 lb
Weight per each
0.353
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat