48324421 - Shockwave Impact Square Recess #1 Insert Bits

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)

  • $212.40 (Per 120)
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
48324421
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4421
Description
Shockwave Impact Square Recess #1 Insert Bits
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Optimized Shockzone™ Geometry Is Unique For Each Tip Type to Provide Up to 30X Longer Life and Absorbs 3X More Torque VS. Other Impact Bits. The Precise Fit Custom Machined Tip™ Prevents Stripping and Reduces Wobble While The Custom ALLOY76™ Steel and Proprietary Heat Treat Process Maximizes Resistance to Wear and Shock. Shockwave™ Driver Bits Are Built to Deliver Extreme Durabi
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195459 / 00045242195459
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Standard Packaging
$212.40 (Per 120)
Resources
Images
 
 
48324421 - Small Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
 
48324421 - Large Image
Other Links
 
 
48324421 - Other
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
SHOCKWAVE IMPACT SQUARE RECESS #1 INSERT BITS
Product Type
SQ1 Insert Bits
extra long description
MILW 48-32-4421 SQ1 Insert Bits
Short Description
SQ1insert Bts
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durabi
Additional Information
Shank Diameter
1/4 in
idea granular category code
2418
screwdriver bit type
Insert
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4421
Brand
Milwaukee®
GTIN
00045242195459
UPC
045242195459
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.029
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat