48270180 - Flat Boring Bit 5/8" X 16"

Milwaukee®

  • $10.71 (Each)
  • $10.71 (Each)

  • $963.90 (Per 90)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48270180
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-0180
Description
Flat Boring Bit 5/8" X 16"
The Milwaukee 5/8 In. X 16 In. Flat Boring Bit Gives You The Extra Reach You Need Without Extensions. One Bit Does It All, Saving Time and Eliminating The Hassle. Double Wing Spurs Reduce Vibration, Prevent Breakout and Facilitate Easy Hole Formation. A Patented Cutting Edge Makes Wood Boring Easier and Faster Than With Conventional Flat Bits. Chips Won'T Cling, Letting Heat Dissipate Faster For Maximum Efficiency. For Even Greater Versatility, The 1/4 In. Quick-Change Hex Shank Allows You to Use The 16 In
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242119806 / 00045242119806
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.71 (Each)
Standard Packaging
$963.90 (Per 90)
Resources
Images
 
 
48270180 - Small Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
 
48270180 - Large Image
Other Links
 
 
48270180 - Other
Dimensions and Weight
Overall Length
16
Length
18
Descriptions
Product Type
5/8 In. X 16 In. Flat Boring Bit
Description
FLAT BORING BIT 5/8" X 16"
extra long description
MILW 48-27-0180 5/8 In. x 16 In. Fl
Short Description
5/8inx16inFlat Boring Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee 5/8 in. x 16 in. Flat boring bit gives you the extra reach you need without extensions. One bit does it all, saving time and eliminating the hassle. Double wing spurs reduce vibration, prevent breakout and facilitate easy hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 in. quick-change hex shank allows you to use the 16 in
Special Features
Double Wing Spurs For Easy Hole Formation; Patented Cutting Edge For Fast, Easy Wood Boring; 1/4 IN Quick-Change Hex Shank For Use In All Universal QUIK-LOK Extensions
Additional Information
Shank Diameter
0.25
Flute Length
5
Manufacturer Information
Manufacturers Part Number
48-27-0180
Brand
Milwaukee®
GTIN
00045242119806
UPC
045242119806
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.29
Carton
1
Package
90
Uses, Certifications, and Standards
Application
For Wood Boring
You must have an account to view stock levels
These alternate items can be purchased instead of 48270180.
Jump To:

Similar Items

Similar items are close alternatives to 48270180, though they may not be 100% alike.

5/8IN X 16IN Spade Bit
  • Our Part #: DW1592
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DW1592
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
DW1592 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Spade Bit 5/8" Hole Diameter. 16" Long With 1/4" Hex Shank. Bore Hardwood, Softw...
  • Our Part #: 33L58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 33L-5/8
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 6 ($66.00)
33L58 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48270180 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31539 Greenlee n/a
33L-5/8 Greenlee 00783310315391
88710 Irwin Tools 00024721887108
714150-A Makita Tools 00088381928922
48-27-0180 Milwaukee Electric Tool 00045242119806
13846 Morris 00601986138468
14430 Vermont American n/a

* All prices subject to change.