48252001 - Bit Selfeed 2"

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48252001
Manufacturer
Milwaukee
Manufacturer's Part Number
48252001
Description
Bit Selfeed 2"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111538 - Forstner bit
UPC/GTIN
045242119301 / 00045242119301
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48252001 - Small Image
 
48252001 - Large Image
 
48252001 - Large Image
Attachments
 
 
48252001 - Specification Sheet
Other Links
 
 
48252001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BIT SELFEED 2"
Product Type
Bit Selfeed 2 In 19301
Special Features
2 IN Bit Diameter; 7/16 IN Hex Shank; Removable And Replaceable Feed Screw; Cutting Edges Can Be Resharpened
Additional Information
Shank Size
7/16
Shank Type
HEX
Manufacturer Information
Manufacturers Part Number
48252001
Brand
Milwaukee Electric Tool
GTIN
00045242119301
UPC
045242119301
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Selfeed
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
For Large Hole Drilling In Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48252001.
Jump To:

Similar Items

Similar items are close alternatives to 48252001, though they may not be 100% alike.

Milwaukee® Selfeed Drill Bits Deliver Speed and Endurance For Repetitive Drillin...
  • Our Part #: 48252002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48252002
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,170.24) ·
48252002 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat