48228432 - Packout Deep Organizer

Milwaukee®

  • $64.97 (Each)
  • $64.97 (Each)

  • $194.91 (Per 3)
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
48228432
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8432
Description
Packout Deep Organizer
The Milwaukee® Packout™ Deep Organizer Has A 50LB Weight Capacity and Is Constructed With Impact-Resistant Polymers to Withstand Harsh Jobsite Conditions. The Weather Seal Has An IP65 Rating That Protects Tools, Accessories, and Parts From Rain and Other Jobsite Debris. The Organizer'S Interior Features Quick-Adjust Dividers and A Deep Design For Holding Both Large Fittings and Small Parts. The Transparent Lid Of The Organizer Seals The Compartments to Prevent Contents From Migrating and Traveling During T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
045242600694 / 00045242600694
Weight per unit
7.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.97 (Each)
Carton
$194.91 (Per 3)
Resources
Images
 
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
 
48228432 - Large Image
Other Links
 
 
48228432 - Other
 
48228432 - Other
 
48228432 - Other
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
Plastic
Material, Color, and Finish
Handle Material
Plastic
Color
Red
Dimensions and Weight
Depth
15.2
Width
19.7
Height
7.0
Descriptions
Description
PACKOUT DEEP ORGANIZER
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
extra long description
MILW 48-22-8432 Packout™ Deep Organ
Product Type
Packout™ Deep Organizer
Long Description
The MILWAUKEE® PACKOUT™ Deep Organizer has a 50lb weight capacity and is constructed with impact-resistant polymers to withstand harsh jobsite conditions. The weather seal has an IP65 rating that protects tools, accessories, and parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both large fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during t
Additional Information
Handle
Yes
Manufacturer Information
Manufacturers Part Number
48-22-8432
Brand
Milwaukee®
GTIN
00045242600694
UPC
045242600694
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
2
Weight per each
7.12
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat