48221985 - Fastback Hawk Bill Folding Knife

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221985
Manufacturer
Milwaukee®
Manufacturer's Part Number
48221985
Description
Fastback Hawk Bill Folding Knife
Hawk Bill Folding Knife, Stainless Steel Blade Material, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241609 - Knives and skives
UPC/GTIN
045242296866 / 00045242296866
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48221985 - Small Image
 
48221985 - Small Image
 
48221985 - Large Image
 
48221985 - Large Image
 
48221985 - Large Image
 
48221985 - Large Image
 
48221985 - Large Image
 
48221985 - Large Image
 
48221985 - Large Image
Other Links
 
 
48221985 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Descriptions
Long Description
Hawk Bill Folding Knife, Stainless Steel Blade Material, 0.37 lb
Short Description
Hawk Bill Folding Knife, Stainless Steel
Features
The Milwaukee(R) FASTBACK(TM) Hawk Bill Folding Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The curved “hawk” blade engages the material for easy pull cuts or slicing around the edge of cable to remove insulation. The stainless steel blade has a sharp cutting edge that's resharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-fo
Description
FASTBACK HAWK BILL FOLDING KNIFE
Product Type
Hawk Bill Folding Knife
extra long description
MILW 48-22-1985 Fastback Hawkbill K
Additional Information
Blade Thickness
0.1875
Handle Type
Contoured
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48221985
GTIN
00045242296866
UPC
045242296866
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.37 lb
Weight per each
0.31