48220335 - 35' Compact Wide Blade Magnetic Tape Measure

Milwaukee®

  • $33.99 (Each)
  • $33.99 (Each)

  • $407.88 (Per 12)
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
48220335
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0335
Description
35' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 35FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242560332 / 00045242560332
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$407.88 (Per 12)
Resources
Images
 
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
Other Links
 
 
48220335 - Other
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
35' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE
extra long description
MILW 48-22-0335 35Ft Compact Magnet
Product Type
35FT Compact Magnetic Tape Measure
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 35ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
35
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0335
Brand
Milwaukee®
GTIN
00045242560332
UPC
045242560332
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.36
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat