48209030 - 1/2" X 4" X 6" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $10.97 (Each)
  • $10.97 (Each)

  • $32.91 (Per 3)

  • $1,480.95 (Per 135)
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
48209030
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9030
Description
1/2" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. The Power Tip™, Available In Sizes 3/8" and Above, Is Designed With Dynamic Cutting Edges and A Chip Breaker For Increased Productivity and Easier Drilling From Start to Finish. Engineered With Precision Ground Carbide, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242546329 / 00045242546329
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Carton
$32.91 (Per 3)
Standard Packaging
$1,480.95 (Per 135)
Resources
Images
 
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Large Image
 
48209030 - Small Image
 
48209030 - Large Image
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
Carbide
Dimensions and Weight
Size
1/2
Length
6
Descriptions
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP™, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, r
Description
1/2" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
1/2" X 6" Hammer Drill Bit
extra long description
MILW 48-20-9030 1/2" x 6" Hammer Dr
Short Description
1/2"x6" Hammer Drill Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9030
GTIN
00045242546329
UPC
045242546329
Taxonomies, Classifications, and Categories
Type
Hammer Drill Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.16
Carton
3
Package
135
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48209030.
Jump To:

Similar Items

Similar items are close alternatives to 48209030, though they may not be 100% alike.

00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-...
  • Our Part #: 48208830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-8830
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.23) ·
48208830 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.23

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat