48207441 - SDS-Plus 2CT 5/16" X 4" X 6"

Milwaukee®

  • $4.93 (Each)
  • $4.93 (Each)

  • $739.50 (Per 150)
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
48207441
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7441
Description
SDS-Plus 2CT 5/16" X 4" X 6"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111640 / 00045242111640
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.93 (Each)
Standard Packaging
$739.50 (Per 150)
Resources
Images
 
 
48207441 - Large Image
 
48207441 - Large Image
 
48207441 - Large Image
 
48207441 - Large Image
 
48207441 - Large Image
 
48207441 - Large Image
 
48207441 - Large Image
Other Links
 
 
48207441 - Other
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
6
Descriptions
Description
SDS-PLUS 2CT 5/16" X 4" X 6"
Product Type
5/16"X6" SDS Bit
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
extra long description
MILW 48-20-7441 5/16"x6" SDS Bit
Short Description
5/16"x6" SDS Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Flute Length
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7441
GTIN
00045242111640
UPC
045242111640
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.14
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48207441.
Jump To:

Similar Items

Similar items are close alternatives to 48207441, though they may not be 100% alike.

SDS Drill Bits 5/16 X 6 1/4 Sub to DW5424
  • Our Part #: DW5424
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 00329PWR
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.13) ·
DW5424 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat