48135620 - 5/8" X 18" Ship Auger Bit

Milwaukee®

  • $31.17 (Each)
  • $31.17 (Each)

  • $561.06 (Per 18)
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
48135620
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-5620
Description
5/8" X 18" Ship Auger Bit
The Milwaukee® 5/8 In. X 18 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092550 / 00045242092550
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.17 (Each)
Standard Packaging
$561.06 (Per 18)
Resources
Images
 
 
48135620 - Small Image
 
48135620 - Large Image
 
48135620 - Large Image
 
48135620 - Large Image
 
48135620 - Large Image
 
48135620 - Large Image
 
48135620 - Large Image
 
48135620 - Large Image
Other Links
 
 
48135620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
18
Overall Length
18
Descriptions
extra long description
MILW 48-13-5620 5/8"x18"Ship Auger
Short Description
5/8"x18"Ship Auger Bt
Product Type
5/8"X18"Ship Auger Bit
Description
5/8" X 18" SHIP AUGER BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee® 5/8 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The t
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
Additional Information
Shank Diameter
0.4375
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Manufacturers Part Number
48-13-5620
Brand
Milwaukee®
GTIN
00045242092550
UPC
045242092550
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight per each
0.865
Carton
1
Package
18
Uses, Certifications, and Standards
Application
For Electricians, Plumbers, Utilities And Any Trade Requiring Fast Hole Drilling In Clean Or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48135620.
Jump To:

Cross Referenced

These items are similar to 48135620 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31788 Greenlee n/a
62PTS-5/8 Greenlee 00783310317883
35-971 Ideal Industries 783250632947
3043007 Irwin Tools 00024721105486
53435 Klein Tools 00092644534355
31010 Lenox 00082472310108
714228-A Makita Tools 00088381939348
48-13-5620 Milwaukee Electric Tool 00045242092550
13682 Morris 00601986136822
WSAB180625 Morse 00050326125543
SAB0058-18 Starrett n/a
18644 Vermont American n/a

* All prices subject to change.

Begin Live Chat