48130048 - Speed Feed Wood Bit 1/2" X 6"

Milwaukee®

  • $9.06 (Each)
  • $9.06 (Each)

  • $543.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48130048
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0048
Description
Speed Feed Wood Bit 1/2" X 6"
Milwaukee® 1/2 In. X 6 In. Speed Feed™ Wood Bits Let You Drill Up to 10X Faster Than Flat Boring Bits. These Self-Feeding Wood Bits Feature Double Wing Spurs For Drilling Fast Holes In Clean Wood. The Feed Screw and Dual Cutting Edges Permit Fast Cutting Of Clean Holes That Are Ideal For Feeding Wire or Bolts.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242224807 / 00045242224807
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Standard Packaging
$543.60 (Per 60)
Resources
Images
 
 
48130048 - Small Image
 
48130048 - Large Image
 
48130048 - Large Image
Other Links
 
 
48130048 - Other
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-13-0048 1/2 In. x 6 In. Spe
Short Description
1/2inx6inSpeed Feed Wood Bt
Description
SPEED FEED WOOD BIT 1/2" X 6"
Product Type
1/2 In. X 6 In. Speed Feed Wood Bit
Long Description
Milwaukee® 1/2 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.5
Flute Length
6.000000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-0048
GTIN
00045242224807
UPC
045242224807
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.18
Carton
1
Package
60
You must have an account to view stock levels
There were no add-on items found for 48130048.

* All prices subject to change.