48005794 - 12" 14 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $25.85 (Each)
  • $25.85 (Each)
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
48005794
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5794
Description
12" 14 Tpi Torch Sawzall Blades 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242222827 / 00045242222827
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.85 (Each)
Resources
Images
 
 
48005794 - Video
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
 
48005794 - Large Image
Other Links
 
 
48005794 - Other
 
48005794 - Other
 
48005794 - Other
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
12" 14 TPI TORCH SAWZALL BLADES 5PK
extra long description
MILW 48-00-5794 12 In. 14 TPI the T
Long Description
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts
Product Type
12 In. 14 Tpi The Torch™ Sawzall®
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
media
Yes
Blade Length
12
Blade Thickness
0.02
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5794
GTIN
00045242222827
UPC
045242222827
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.7