48005363 - 12" 7 Tpi Torch W/Nitrus Carbide Sawzall Blade 3PK

Milwaukee®

  • $82.06 (Each)
  • $82.06 (Each)

Availability: In Stock Locally
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
48005363
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5363
Description
12" 7 Tpi Torch W/Nitrus Carbide Sawzall Blade 3PK
The Milwaukee® Torch With Nitrus Carbide™ Blade Is The Fastest Cutting and Longest Life Blade In Cast Iron and Thick Metals. Milwaukee Nitrus Carbide™ Technology Dissipates Heat Better and Delivers 5X The Life Of Existing Carbide Teeth Reciprocating Saw Blades, Greatly Improving User Productivity When Cutting Through Cast Iron. This Blade Features A New 8TPI Design, Allowing For The Fastest, Smoothest Cuts In All Thick Metals. With Larger Gullets Than Competitive Carbide Blades, The Torch With Nitrus Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242569762 / 00045242569762
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.06 (Each)
Resources
Images
 
 
48005363 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
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
Carbide Teeth
Material, Color, and Finish
Blade Material
Carbide
Dimensions and Weight
Length
12
Descriptions
Product Type
3PK 12" 7TPI Torch W/Nitrus Carbide
extra long description
MILW 48-00-5363 3pk 12" 7TPI TORCH
Description
12" 7 TPI TORCH W/NITRUS CARBIDE SAWZALL BLADE 3PK
Long Description
The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBI
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.05
Teeth per Inch
7
blade type
The TORCH SAWZALL
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5363
GTIN
00045242569762
UPC
045242569762
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Saw Blades
Packaging
Weight per each
0.535