48004187 - 9" 14 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
48004187
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-4187
Description
9" 14 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4187 9"14tsawzallbld5ct
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242080991 / 00045242080991
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004187 - Large Image
 
48004187 - Large Image
 
48004187 - Large Image
 
48004187 - Small Image
Other Links
 
 
48004187 - Other
Dimensions and Weight
Length
9
Width
0.75
Thickness
035
Descriptions
Description
9" 14 TPI ICE HARDENED SAWZALL BLADES 5PK
Features
9 in. 14 TPI Thin Kerf Ice Hardened SAWZALL® Blades 5PK
Product Type
9"14tsawzallbld5ct
Long Description
MILW 48-00-4187 9"14TSawzallBld5Ct
Special Features
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Teeth per Inch
14
Blade Length
9.0
Blade Thickness
0.035
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-4187
GTIN
00045242080991
UPC
045242080991
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
For Metal Cutting Applications
You must have an account to view stock levels

* All prices subject to change.