276720 - M18 Fuel 1/2" HT Imp Wrench W/Friction Ring

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
276720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2767-20
Description
M18 Fuel 1/2" HT Imp Wrench W/Friction Ring
The 2767 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Friction Ring Eliminates The Need to Use A Pneumatic Tool For Those Stubborn and Rusted Bolts By Delivering 1, 000FT-LBS Of Fastening Torque and 1400FT-LBS Of Nut-Busting Torque. With 2X Faster Removal Speed, Users Will Be Able to Get The Job Done Faster and Be More Productive Throughout Their Day. By Providing The Industry’S Most Compact Cordless High Torque Impact Wrench At 8.39 In. In Length, This Tool Allows For More Access In Tight Spaces. 4-Mod
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Hand Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242502233 / 00045242502233
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
276720 - Video
 
276720 - Small Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
Other Links
 
 
276720 - Other
 
276720 - Other
 
276720 - Other
Features
Voltage Rating
18
Material
Steel, Glass Filled Nylon, Rubber
Dimensions and Weight
Length
10.75
Descriptions
Product Type
M18 Fuel Pin Detent
Description
M18 FUEL 1/2" HT IMP WRENCH W/FRICTION RING
extra long description
MILW 2767-20 M18 Fuel Pin Detent
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mod
Additional Information
media
Yes
Battery Voltage
18
Impacts per Minute
2100
Manufacturer Information
Manufacturers Part Number
2767-20
Brand
Milwaukee®
GTIN
00045242502233
UPC
045242502233
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
6.5
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 276720.
Jump To:

Similar Items

Similar items are close alternatives to 276720, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench W/ Friction Ring Is The ...
  • Our Part #: 296720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2967-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,386.64)
296720 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$346.66

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 276720 are priced for value and offer basic funtionality.

Impact Wrench, 18 V, 1000 FT-LB (Fastening);1400 FT-LB (Nut Busting) Torque Rati...
  • Our Part #: 276722
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2767-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
276722 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.