268821 - M18 Compact Heat Gun Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
268821
Manufacturer
Milwaukee®
Manufacturer's Part Number
2688-21
Description
M18 Compact Heat Gun Kit
The M18™ Compact Heat Gun Performs Applications Quickly By Reaching Operational Temperature In Less Than 7 Seconds. As The Most Compact Cordless Heat Gun In The Market, It Can Go Places Where Corded Heat Guns Can’T. The Guarded Nozzle and Ladder Hook Prevent The Tool From Coming In Contact With Unprotected Surfaces. Powered By Redlithium™ Battery Technology, It Is Able to Heat Over 40 Connections On A Single XC5.0 Battery, Anywhere, Anytime Without The Hassle Of Cords. The M18™ Compact Heat Gun Features Re
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Flashlights and Batteries
UNSPSC
27112717 - Heat guns
UPC/GTIN
045242508341 / 00045242508341
Weight per unit
9.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
268821 - Large Image
 
268821 - Large Image
 
268821 - Small Image
 
268821 - Large Image
 
268821 - Large Image
 
268821 - Large Image
 
268821 - Large Image
 
268821 - Large Image
 
268821 - Large Image
 
268821 - Large Image
Other Links
 
 
268821 - Other
 
268821 - Other
 
268821 - Other
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Length
6.39
Descriptions
Features
M18 Compact Heat Gun Kit
extra long description
MILW 2688-21 M18 Compact Heat Gun (
Description
M18 COMPACT HEAT GUN KIT
Product Type
M18 Compact Heat Gun (Kit)
Long Description
The M18™ compact heat gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact cordless heat gun in the market, it can go places where corded heat guns can’t. The guarded nozzle and ladder hook prevent the tool from coming in contact with unprotected surfaces. Powered by REDLITHIUM™ battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18™ compact heat gun features RE
Additional Information
Battery Voltage
18
maximum temperature
875
Manufacturer Information
Manufacturers Part Number
2688-21
Brand
Milwaukee®
GTIN
00045242508341
UPC
045242508341
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
9.89
Carton
1
You must have an account to view stock levels

* All prices subject to change.