236620 - M18 Rover Dual Power Flood Light

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2366-20
Description
M18 Rover Dual Power Flood Light
The Milwaukee® M18™ Rover™ Dual Power Flood Light Provides 4, 000 Lumens Of Trueview™ High Definition Output Designed to Fill Large Areas With Light. The Rover™ Floodlight Features Three Modes and Up to 12 Hours Of Run-Time When Paired With An M18™ Redlithium™ XC5.0 Battery Pack. This Portable Task Light Features An Ac Port For The Option to Plug In A 120V Extension Cord For All-Day Performance. The Light Head Rotates 120° to Direct Light In Multiple Orientations. Its Compact Size, and Integrated Handle All
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242572052 / 00045242572052
Weight per unit
7.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
236620 - Video
 
236620 - Small Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
 
236620 - Large Image
Other Links
 
 
236620 - Other
 
236620 - Other
 
236620 - Other
 
236620 - Other
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
MILW 2366-20 M18 ROVER Dual Power F
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 ROVER DUAL POWER FLOOD LIGHT
Product Type
M18 Rover Dual Power Flood Light
Long Description
The MILWAUKEE® M18™ ROVER™ Dual Power Flood Light provides 4,000 lumens of TRUEVIEW™ High Definition Output designed to fill large areas with light. The ROVER™ floodlight features three modes and up to 12 hours of run-time when paired with an M18™ REDLITHIUM™ XC5.0 Battery Pack. This portable task light features an AC port for the option to plug in a 120V extension cord for all-day performance. The light head rotates 120° to direct light in multiple orientations. Its compact size, and integrated handle all
Additional Information
media
Yes
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
4000
bulb type
LED
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2366-20
GTIN
00045242572052
UPC
045242572052
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
7.022
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 236620.
Jump To:

Similar Items

Similar items are close alternatives to 236620, though they may not be 100% alike.

00045242317813|0045242|045242317813|04524231781|31781|2360 20|236020|2360-20|M18...
  • Our Part #: 236020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2360-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.29) ·
236020 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$174.29

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat