236420 - M12 Rover Mounting Flood Light

Milwaukee®

  • $79.00 (Each)
  • $79.00 (Each)
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
236420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2364-20
Description
M12 Rover Mounting Flood Light
Take Light Anywhere and Hang Everywhere The New Rover™ M12™ Compact Flood Light Gives Its Users The Ultimate Flood Light For On The Go Use and Adapts, Performs, and Survives to Any Work Environment Its Users Come Across. The 2364-20 Can Be Used In Virtually Any Workspace With Its Compact Size and Integrated Hanging Features Like Its Strong Magnets, Spring Loaded Clamp, Key Hole Hanger, and Wire Hanger. The 2364-20 Is Capable Of Lighting Up A Large Workspace For Extended Periods Of Time, As It Provides 1, 00
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242482108 / 00045242482108
Weight per unit
2.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Other Links
 
 
236420 - Other
Images
 
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Small Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
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
Plastic
Dimensions and Weight
Width
5.5
Height
5.75
Length
7.5
Descriptions
Long Description
Take light anywhere and hang everywhere the new Rover™ M12™ compact flood light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The 2364-20 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. The 2364-20 is capable of lighting up a large workspace for extended periods of time, as it provides 1,00
Description
M12 ROVER MOUNTING FLOOD LIGHT
Product Type
Compact Flood Light
extra long description
MILW 2364-20 Compact Flood Light
Short Description
Compact Flood Light
Features
M12™ Compact Flood Light
Additional Information
Voltage
12.0
Battery Type
12V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2364-20
GTIN
00045242482108
UPC
045242482108
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
2.176