168021 - 1/2" Super Hawg W/Carrying Case

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
168021
Manufacturer
Milwaukee®
Manufacturer's Part Number
1680-21
Description
1/2" Super Hawg W/Carrying Case
The 1/2 In. Super Hawg[TM] Has Power and Speed For Drilling Holes Of All Sizes In Wood Frame Construction. The 13 Amp Motor Has Two Operating Speeds Of 1750 and 450 RPM With A Clutch In The Low Gear Range. Speed Shifting Is Easy. The Comfort Grip Roto-Lok Handle Features 3 Positions With 90[Deg] Left-Right Rotation For Maximum Operator Comfort For All Applications.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242001989 / 00045242001989
Weight per unit
20.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
168021 - Small Image
 
168021 - Large Image
 
168021 - Large Image
 
168021 - Large Image
 
168021 - Large Image
 
168021 - Large Image
Brochures
 
 
168021 - Brochure
Other Links
 
 
168021 - Other
 
168021 - Other
 
168021 - Other
 
168021 - Other
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
1/2" Superhawg W/Case
Features
1680-21 1/2 in. Super Hawg w/Case
Description
1/2" SUPER HAWG W/CARRYING CASE
Short Description
1/2" Superhawg w/case
extra long description
MILW 1680-21 1/2" Superhawg w/case
Long Description
The 1/2 in. Super Hawg[TM] has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 RPM with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok handle features 3 positions with 90[deg] left-right rotation for maximum operator comfort for all applications.
Special Features
Clutch In Low Speed; High Operating Speeds For Maximum Productivity; 90 DEG Left-Right; Roto-Lok Handle For Maximum Operating Comfort; Easy Turn Gear Shift Knob; Comfort Grip Switch Handle And Gear Case With Front T-Bar Handle; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capacity: 1/2 IN Twist Bit; Spindle Size: 5/8-16 IN; Gear Train: Triple; Construction Type: Grounded; Length: 22 IN; Clutch:
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
1680-21
GTIN
00045242001989
UPC
045242001989
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
20.72
Carton
1
Uses, Certifications, and Standards
Application
For Drilling Holes Of All Sizes In Wood Frame Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat