U5750RXL200BL - 200A 3PH 7T Oh/Ug LVR Bypss MTR SCKT W/ Wireway

Milbank

  • $3063.82 (Each)
  • $3,063.82 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U5750RXL200BL
Manufacturer
Milbank
Manufacturer's Part Number
U5750-RXL-200-BL
Description
200A 3PH 7T Oh/Ug LVR Bypss MTR SCKT W/ Wireway
7 Term RNGLS LRG Hub Open Adapt to SML CLS PLT LVR Byps 1-200 Amp MN BRKR 9-16- In BRL LCK With BRKT Prov
Slang Terms
Meter Box, Meter Socket
Categories
Meter Mains - Commercial Meter Mains
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572324930 / 00784572324930
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,063.82 (Each)
Resources
Images
 
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Large Image
 
U5750RXL200BL - Small Image
Attachments
 
 
U5750RXL200BL - Specification Sheet
Other Links
 
 
U5750RXL200BL - Other
Features
amperage rating
200 Continuous Ampere
Phase
3 Phase
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
5.75L x 17.375W x 34H
Descriptions
Description
200A 3PH 7T OH/UG LVR BYPSS MTR SCKT W/ WIREWAY
Product Type
200A 7T RL Ou HD LVR Main 32493
extra long description
MILB U5750-RXL-200-BL 200A 7T RL OU
Long Description
7 TERM RNGLS LRG HUB OPEN ADAPT TO SML CLS PLT LVR BYPS 1-200 AMP MN BRKR 9-16- IN BRL LCK WITH BRKT PROV
Also Known As...
Meter Box
Meter Socket
Additional Information
Bypass Type
Lever Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U5750-RXL-200-BL
Brand
MILBANK
GTIN
00784572324930
UPC
784572324930
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
You must have an account to view stock levels

* All prices subject to change.