6624GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $122.91 (Each)
  • $122.91 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6624GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
6624-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
6X24X6 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572107854 / 00784572107854
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.91 (Each)
Resources
Images
 
 
6624GHC1NK - Small Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
Attachments
 
 
6624GHC1NK - Specification Sheet
Other Links
 
 
6624GHC1NK - Other
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
24
Height
6
Width
6
Descriptions
extra long description
MILB 6624-GHC1-NK N1 HINGE CVR GUTT
Product Type
N1 Hinge CVR Gutter NK 10785
Description
NEMA 1 HINGE/SC WIREWAY
Long Description
6x24x6 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
24
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
6624-GHC1-NK
GTIN
00784572107854
UPC
784572107854
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
You must have an account to view stock levels
These alternate items can be purchased instead of 6624GHC1NK.
Jump To:

Cross Referenced

These items are similar to 6624GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6624 HSNK Eaton B-Line 00782051479089
6624HSNK Eaton B-Line 00078205147905
2-66HWP E-Box 00806101012146
6624-GHC1-NK Milbank 00784572107854
F66G24 nVent-Thermal Management 00783510523503
6624GNK Unity Manufacturing 00761515102626
HS662NK Wiegmann 00786725610051

* All prices subject to change.