484812CT3RWB - CT3R Hinged Padlock Encl SPC

Milbank

  • $3209.40 (Each)
  • $3,209.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
484812CT3RWB
Manufacturer
Milbank
Manufacturer's Part Number
484812-CT3R-WB
Description
CT3R Hinged Padlock Encl SPC
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
Slang Terms

Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets
Classification
Meter Socket Accessories
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
784572213005 / 00784572213005
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,209.40 (Each)
Resources
Images
 
 
484812CT3RWB - Small Image
 
484812CT3RWB - Large Image
 
484812CT3RWB - Large Image
 
484812CT3RWB - Large Image
 
484812CT3RWB - Large Image
 
484812CT3RWB - Large Image
 
484812CT3RWB - Large Image
 
484812CT3RWB - Large Image
Attachments
 
 
484812CT3RWB - Specification Sheet
Other Links
 
 
484812CT3RWB - Other
Features
Material
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
12L x 48W x 48H
Descriptions
Description
CT3R HINGED PADLOCK ENCL SPC
extra long description
MILB 484812-CT3R-WB CT3R HNG PADLCK
Product Type
CT3R HNG Padlck Encl SPC 21300
Long Description
48x12x48 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Double Doors Wood Back Board Installed Handle on Right Padlocking 3PT Handle Unistrut Installed
Additional Information
Cable Entry
No Knockouts
Back Panel
Wood Back Panel Included
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
484812-CT3R-WB
GTIN
00784572213005
UPC
784572213005
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Hinge Cover
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Mounting
Pad Mount or Wall Mount
Application
Current Transformer Enclosure
nema rating
Type 3R
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.