R6F30A1S - R6F30A1S 1P 60A 600V Fuse BLK

XX-Marathon Special Products

  • $4.37 (Each)
  • $4.37 (Each)

  • $218.50 (Per 50)
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
R6F30A1S
Manufacturer
XX-Marathon Special Products
Manufacturer's Part Number
R6F30A1S
Description
R6F30A1S 1P 60A 600V Fuse BLK
Fuse Holders
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
784337105071
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Standard Packaging
$218.50 (Per 50)
Resources
Images
 
 
R6F30A1S - Small Image
 
R6F30A1S - Large Image
Attachments
 
 
R6F30A1S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
22 TO 10 AWG (COPPER)
Material
Phenolic
Terminal Type
Screw
Descriptions
Product Type
Fuse Holder
Description
R6F30A1S 1P 60A 600V FUSE BLK
extra long description
BARRIER TYPE; PHENOLIC MATERIAL; 22 TO 10 AWG (COPPER) WIRE SIZE; UL, CSA, CE APPROVAL; 1 POLE(S); SCREW TERMINAL TYPE; CLASS H, CLASS K FUSE TYPE; 30 AMPERE FUSE CURRENT RATING; 600 V FUSE VOLTAGE RATING; REINFORCED CLIP TYPE; MARATHON. BRAND; CLIP MATERIAL TIN PLATED COPPER ALLOY; R6F30A MODEL
Long Description
FUSE HOLDER, BARRIER TYPE; PHENOLIC MATERIAL; 22 TO 10 AWG (COPPER) WIRE SIZE; UL, CSA, CE APPROVAL; 1 POLE(S); SCREW TERMINAL TYPE; CLASS H, CLASS K FUSE TYPE; 30 AMPERE FUSE CURRENT RATING; 600 V FUSE VOLTAGE RATING; REINFORCED CLIP TYPE
Additional Information
CLIP MATERIAL TIN PLATED COPPER ALLOY
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Fuse Type
CLASS H, CLASS K
Fuse Current Rating
30 AMPERE
Fuse Voltage Rating
600 V
Clip Type
REINFORCED
Manufacturer Information
Manufacturers Part Number
R6F30A1S
Brand
XX-Marathon Special Products
Model
R6F30A
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Packaging
Weight per each
0.465
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat