PD0SENSWH - Caseta Occupancy Sensor White

Lutron

  • $53.88 (Each)
  • $53.88 (Each)

  • $1,293.12 (Per 24)
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
PD0SENSWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-OSENS-WH
Description
Caseta Occupancy Sensor White
Lutron Caseta Motion Sensor - Occupancy/Multi-Location Works With Alexa and The Google Assistant, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Motion Detectors
UNSPSC
N/A
UPC/GTIN
784276276849 / 00784276276849
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.88 (Each)
Standard Packaging
$1,293.12 (Per 24)
Resources
Attachments
 
 
PD0SENSWH - Specification Sheet
Other Links
 
 
PD0SENSWH - Other
 
PD0SENSWH - Other
Images
 
 
PD0SENSWH - Video
 
PD0SENSWH - Large Image
 
PD0SENSWH - Large Image
 
PD0SENSWH - Large Image
 
PD0SENSWH - Large Image
 
PD0SENSWH - Large Image
 
PD0SENSWH - Large Image
 
PD0SENSWH - Large Image
360 Images
 
 
PD0SENSWH - 360 Image
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
Gloss
Color
White
Descriptions
Features
Add enhanced automation to your Caseta dimmers, switches, and fan controls with your Caseta Motion Sensor. Program your Caseta Motion Sensor as an occupancy or vacancy sensor to automatically control any number of Caseta devices when you enter or leave a room. One motion sensor can control many Caseta devices within up to 60 ft. and can detect motion three times better than other comparative sensors. The motion sensor features a full 180° field of view, in addition to having a typical 10 year battery life,
Description
CASETA OCCUPANCY SENSOR WHITE
Product Type
CasTa Motion Sensor Multi Location
Long Description
Lutron Caseta Motion Sensor - Occupancy/Multi-location Works with Alexa and the Google Assistant, White
extra long description
LUT PD-OSENS-WH Casta Motion Senso
Additional Information
media
Yes
supply voltage
3
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-OSENS-WH
GTIN
00784276276849
UPC
784276276849
Taxonomies, Classifications, and Categories
Type
Wireless
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat