MAT51LA - Maestro 5A Timer SP Light Almond

Lutron

  • $87.30 (Each)
  • $87.30 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MAT51LA
Manufacturer
Lutron
Manufacturer's Part Number
MA-T51-LA
Description
Maestro 5A Timer SP Light Almond
Maestro Countdown Timer, Single-Pole, No Neutral Required, 120V/600W/Va (5A) In Light Almond
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557290296 / 00027557290296
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.30 (Each)
Resources
Images
 
 
MAT51LA - Small Image
 
MAT51LA - Large Image
Other Links
 
 
MAT51LA - Other
 
MAT51LA - Other
 
MAT51LA - Other
Features
Poles
1
Voltage Rating
120
amperage rating
5
Wattage
600
insulation
Plastic
connection
Screw Terminal
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Ma Timer 1H 3-5A La
extra long description
LUT MA-T51-LA MA TIMER 1H 3-5A LA
Long Description
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) in light almond
Special Features
Rated for 5 A incandescent/halogen or magnetic low-voltage loads, or 3 A general purpose fans. Use with exhaust fans to reduce moisture, mold, and mildew in bathrooms. Use with lighting. Tap on to start timer (5-60 minutes); tap off; tap twice for full on with no timer action. Touch rocker to adjust countdown time. One minute warning before lights/fan go off. Timer advanced programming features available.
Description
MAESTRO 5A TIMER SP LIGHT ALMOND
Additional Information
Contact Rating
5
Timing Range
5 - 60 min
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
MA-T51-LA
Brand
Lutron
GTIN
00027557290296
UPC
027557290296
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Countdown timer control switch, single-pole
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, IEC, ANSI/IEEE
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.