DVLV600PIV - Diva 450W Magnetic Low Voltage SP Ivory

Lutron

  • $61.57 (Each)
  • $61.57 (Each)

  • $1,477.68 (Per 24)

  • $2,955.36 (Per 48)
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
DVLV600PIV
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-600P-IV
Description
Diva 450W Magnetic Low Voltage SP Ivory
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688260 / 00027557688260
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.57 (Each)
Carton
$1,477.68 (Per 24)
Standard Packaging
$2,955.36 (Per 48)
Resources
Images
 
 
DVLV600PIV - Video
 
DVLV600PIV - Large Image
360 Images
 
 
DVLV600PIV - 360 Image
Attachments
 
 
DVLV600PIV - Specification Sheet
Other Links
 
 
DVLV600PIV - Other
 
DVLV600PIV - Other
 
DVLV600PIV - Other
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
120
Wattage
450
Poles
1
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Low Vol 600W Ivory
extra long description
LUT DVLV-600P-IV DIVA LOW VOL 600W
Description
DIVA 450W MAGNETIC LOW VOLTAGE SP IVORY
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in ivory
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Connection Type
Wire Leads
Switch Type
Paddle Switch
Manufacturer Information
Manufacturers Part Number
DVLV-600P-IV
Brand
Lutron
GTIN
00027557688260
UPC
027557688260
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat