CW4WH - Claro Wallplate 4 Gang White

Lutron

  • $16.49 (Each)
  • $16.49 (Each)

  • $197.88 (Per 12)

  • $791.52 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CW4WH
Manufacturer
Lutron
Manufacturer's Part Number
CW-4-WH
Description
Claro Wallplate 4 Gang White
Claro Wallplate, Gloss Finish, Four-Gang In White
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692236 / 00027557692236
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.49 (Each)
Carton
$197.88 (Per 12)
Standard Packaging
$791.52 (Per 48)
Resources
Images
 
 
CW4WH - Small Image
 
CW4WH - Large Image
 
CW4WH - Large Image
 
CW4WH - Large Image
 
CW4WH - Large Image
 
CW4WH - Large Image
360 Images
 
 
CW4WH - 360 Image
Attachments
 
 
CW4WH - Specification Sheet
Other Links
 
 
CW4WH - Other
 
CW4WH - Other
 
CW4WH - Other
Features
Number of Gangs
4
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Thickness
0.3
Size
4.69 x 8.37;119 x 213
Descriptions
Product Type
Claro Wallplate 4 GNG WH
Description
CLARO WALLPLATE 4 GANG WHITE
extra long description
LUT CW-4-WH CLARO WALLPLATE 4 GNG W
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Long Description
Claro Wallplate, Gloss Finish, Four-gang in white
Special Features
For four Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-4-WH
Brand
Lutron
GTIN
00027557692236
UPC
027557692236
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
4-gang wallplate
Packaging
Weight per each
0.3
Carton
12
Package
48
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
You must have an account to view stock levels
These alternate items can be purchased instead of CW4WH.
Jump To:

Cross Referenced

These items are similar to CW4WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW4W Bryant Electric 00883778117244
9524WS Eaton Wiring Devices 00032664645877
PJS264W Eaton Wiring Devices 00032664617126
SI8834-W Enerlites 00883951413941
NPS264W Hubbell Wiring Device-Kellems 00883778306341
80312-SW Leviton 00078477159972
SJ264-SW Leviton n/a
CW-4-WH Lutron Electronics 00027557692236
80916 Morris 00601986809160
SWP263W Legrand Pass & Seymour 00785007704808
N1304D Bryant Electric n/a
NP264W Bryant Electric 00883778102653
2164W Eaton Wiring Devices 00032664242946
2164W-BOX Eaton Wiring Devices 00032664320330
HPS4OW Hubbell Wiring Device-Kellems n/a
HPS4WA Hubbell Wiring Device-Kellems n/a
80412-NW Leviton 00078477788059
80412-W Leviton 00078477488768
81141 Morris 00601986811415
90404 Mulberry 00095327904049
SP264W Legrand Pass & Seymour 00785007680133
TP264-W Legrand Pass & Seymour 00785007275674
5555W Raco 00092326101806

* All prices subject to change.