CTRP253PWH - Contour 250W Led/Electronic Low Voltage White

Lutron

  • $67.46 (Each)
  • $67.46 (Each)
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
CTRP253PWH
Manufacturer
Lutron
Manufacturer's Part Number
CTRP-253P-WH
Description
Contour 250W Led/Electronic Low Voltage White
Skylark Contour Reverse-Phase Dimmer With On/Off Switch, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276226417 / 00784276226417
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.46 (Each)
Resources
Images
 
 
CTRP253PWH - Large Image
Attachments
 
 
CTRP253PWH - Specification Sheet
Other Links
 
 
CTRP253PWH - Other
 
CTRP253PWH - Other
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
120
Poles
1
Wattage
250/500
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark Contour 250W Led In White
extra long description
LUT CTRP-253P-WH SKYLARK CONTOUR 25
Description
CONTOUR 250W LED/ELECTRONIC LOW VOLTAGE WHITE
Long Description
Skylark Contour Reverse-phase Dimmer with on/off switch, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in white
Special Features
Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTRP-253P-WH
Brand
Lutron
GTIN
00784276226417
UPC
784276226417
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, reverse-phase, 3-way/single-pole
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat