WF4SWW590CRIMWM6 - 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM

Juno

  • $25.23 (Each)
  • $25.23 (Each)

  • $151.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WF4SWW590CRIMWM6
Manufacturer
Juno
Manufacturer's Part Number
WF4 SWW5 90CRI MW M6
Description
4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM
The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994243465 / 00194994243465
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.23 (Each)
Standard Packaging
$151.38 (Per 6)
Resources
Images
 
 
WF4SWW590CRIMWM6 - Large Image
 
WF4SWW590CRIMWM6 - Small Image
 
WF4SWW590CRIMWM6 - Large Image
 
WF4SWW590CRIMWM6 - Large Image
 
WF4SWW590CRIMWM6 - Large Image
 
WF4SWW590CRIMWM6 - Large Image
 
WF4SWW590CRIMWM6 - Large Image
360 Images
 
 
WF4SWW590CRIMWM6 - 360 Image
Attachments
 
 
WF4SWW590CRIMWM6 - Specification Sheet
Brochures
 
 
WF4SWW590CRIMWM6 - Brochure
Other Links
 
 
WF4SWW590CRIMWM6 - Other
 
WF4SWW590CRIMWM6 - Other
 
WF4SWW590CRIMWM6 - Other
 
WF4SWW590CRIMWM6 - Other
 
WF4SWW590CRIMWM6 - Other
Features
Number of Lamps
1
Voltage Rating
120
Wattage
9
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
4.7
Width
4.7
Descriptions
Product Type
Downlight
Description
4" 9W LED WAFER 27K/3K/35K/4K/5K 650LM
extra long description
LITH WF4 SWW5 90CRI MW M6 4IN wafer
Features
Contractor Select
Long Description
The 4-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Swi
Construction
Canless,New Construction,Remodel
Additional Information
Maximum Operating Temperature
25
Warranty
3
dimensions
4.7 x 1.1 x 1.1
average life
50,000
lumens
670 LM
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF4 SWW5 90CRI MW M6
GTIN
00194994243465
UPC
194994243465
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4 in
Packaging
Weight
1
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail,Shower
environmental conditions
Indoor,Outdoor
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of WF4SWW590CRIMWM6.
Jump To:

Similar Items

Similar items are close alternatives to WF4SWW590CRIMWM6, though they may not be 100% alike.

Lith WF4 Led 30K40K50K 90CRI MW M6
  • Our Part #: WF4LED30K40K50K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 LED 30K40K50K 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.82)
WF4LED30K40K50K9 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.97

Each

QTY:
Each
Add
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Juncti...
  • Our Part #: HLBSL4069FS231EM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLBSL4069FS231EMWR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($97.84)
HLBSL4069FS231EM - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.46

Each

QTY:
Each
Add

* All prices subject to change.