NPP16DEFP - Power/Relay Pack Occupancy Controlled Dimming

Nlight

  • $126.15 (Each)
  • $126.15 (Each)
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
NPP16DEFP
Manufacturer
Nlight
Manufacturer's Part Number
NPP16 D EFP
Description
Power/Relay Pack Occupancy Controlled Dimming
The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121004 - Power supply units
UPC/GTIN
193047356800 / 00193047356800
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.15 (Each)
Resources
Other Links
 
 
NPP16DEFP - Other
 
NPP16DEFP - Other
 
NPP16DEFP - Other
Tech Bulletins
 
 
NPP16DEFP - Tech Bulletin
Attachments
 
 
NPP16DEFP - Specification Sheet
Images
 
 
NPP16DEFP - Large Image
 
NPP16DEFP - Large Image
 
NPP16DEFP - Large Image
 
NPP16DEFP - Small Image
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
Plastic
Voltage Rating
120,277
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Width
2.5
Height
4
Length
4
Descriptions
Description
POWER/RELAY PACK OCCUPANCY CONTROLLED DIMMING
extra long description
LITH NPP16 D EFP Power/Relay Pack,
Features
Design Select
Product Type
Power Pack
Long Description
The nLight nPP16 series power pack provides system power and switches lighting loads with optional 0-10VDC dimming output (via chase nipple) for commercial and industrial lighting control applications
Additional Information
Warranty
5
Maximum Operating Temperature
60
dimmable
Yes
Hardware
Yes
pallet quantity
100
Manufacturer Information
Brand
Nlight
Manufacturers Part Number
NPP16 D EFP
GTIN
00193047356800
UPC
193047356800
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
POWER PACK
Packaging
Weight
1
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US,ULCA Title 24,DLC Standard,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat