L3R6 - 3" New Constr Ic/Non Ic Housing

Lithonia Lighting

  • $20.40 (Each)
  • $20.40 (Each)

  • $122.40 (Per 6)
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
L3R6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
L3R6
Description
3" New Constr Ic/Non Ic Housing
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 In Aperture Size, 16.125 In Height, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
745973345313 / 00745973345313
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Standard Packaging
$122.40 (Per 6)
Resources
Images
 
 
L3R6 - Small Image
 
L3R6 - Large Image
Specifications Sheets
 
 
L3R6 - Specification Sheet
Attachments
 
 
L3R6 - Specification Sheet
Other Links
 
 
L3R6 - Other
 
L3R6 - Other
 
L3R6 - Other
 
L3R6 - Other
 
L3R6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
Incandescent
Lamp Included
NO
Shape
Round
Material
Steel
Material, Color, and Finish
Housing Material
Aluminum
Finish
Silver
fixture material
steel
Color
Nickel
Dimensions and Weight
Height
5.25
Width
12.19
Length
13.25
Descriptions
Description
3" NEW CONSTR IC/NON IC HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 in Aperture Size, 16.125 in Height, 0.5 lb
Short Description
Incandescent Airtight Housing, Aluminum
Features
Design Select
Construction
New Construction
extra long description
LITH L3 R6 4 IN air-tight, IC/Non-I
Additional Information
package quantity
1 CT;6 Pk
Warranty
1
pallet quantity
144
Maximum Operating Temperature
25
Power Source
Hardwired
Socket Type
Medium: E26
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
L3R6
Brand
Lithonia Lighting
sub brand
Juno(R)
GTIN
00745973345313
UPC
745973345313
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Downlight
Trade Size
aperture size
3 in
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Light Commercial;Residential
standard
cUL,UL
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L3R6.
Jump To:

Similar Items

Similar items are close alternatives to L3R6, though they may not be 100% alike.

4" Can Adj Socket 120V Line Voltage
  • Our Part #: ET400ATSB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ET400ATSB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.85) ·
ET400ATSB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat