JEBL18L40K80CRIW - *Delisted* 135W Led RND Hbay 18000LM 4K Ip65

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JEBL18L40K80CRIW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
JEBL 18L 40K 80CRI WH
Description
*Delisted* 135W Led RND Hbay 18000LM 4K Ip65
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Competitor Product Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848153895 / 00191848153895
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Small Image
 
JEBL18L40K80CRIW - Large Image
 
JEBL18L40K80CRIW - Video
Other Links
 
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
 
JEBL18L40K80CRIW - Other
Brochures
 
 
JEBL18L40K80CRIW - Brochure
Attachments
 
 
JEBL18L40K80CRIW - Specification Sheet
360 Images
 
 
JEBL18L40K80CRIW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
135
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Lens Material
Tempered Glass
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Length
13
Width
13
Height
5
Descriptions
Description
*DELISTED* 135W LED RND HBAY 18000LM 4K IP65
Long Description
This low-profile, entry-level high bay comes standard with features not found in comparable competitor product such as die-cast aluminum construction, quick-disconnect driver housing and 6kV surge protection making JEBL extremely durable giving building owners peace of mind and it's easy to install, with mounting and reflector options, the JEBL high bay can be used in multiple indoor and outdoor applications.
Product Type
High Bay
Construction
New Construction,Remodel
Features
Design Select
extra long description
LITH JEBL 18L 40K 80CRI WH LED Econ
Additional Information
dimensions
13 x 13 x 5
lumens
18,000
pallet quantity
45
Warranty
5
average life
54
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
No
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
JEBL 18L 40K 80CRI WH
GTIN
00191848153895
UPC
191848153895
Taxonomies, Classifications, and Categories
Type
HIGH BAY
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9.7
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULDLC Premium,DLC Standard
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JEBL18L40K80CRIW.
Jump To:

Similar Items

Similar items are close alternatives to JEBL18L40K80CRIW, though they may not be 100% alike.

This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In...
  • Our Part #: JEBL18L50K80CRIW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: JEBL 18L 50K 80CRI WH
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($241.19) ·
JEBL18L50K80CRIW - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$241.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat