JEBL12L50K80CRIW - 94W Led RND Hbay 12000LM 5K Ip65

Lithonia Lighting

  • $195.18 (Each)
  • $195.18 (Each)
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
JEBL12L50K80CRIW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
JEBL 12L 50K 80CRI WH
Description
94W Led RND Hbay 12000LM 5K Ip65
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Competitor Product Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848153901 / 00191848153901
Weight per unit
9.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.18 (Each)
Resources
Images
 
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Small Image
 
JEBL12L50K80CRIW - Large Image
 
JEBL12L50K80CRIW - Video
Other Links
 
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
 
JEBL12L50K80CRIW - Other
Brochures
 
 
JEBL12L50K80CRIW - Brochure
Attachments
 
 
JEBL12L50K80CRIW - Specification Sheet
360 Images
 
 
JEBL12L50K80CRIW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
95
Material
Aluminum
Shape
Round
Lamp Included
Yes
Lamp Type
LED - Static
Material, Color, and Finish
Finish
Gloss
Lens Material
Tempered Glass
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Length
13
Width
13
Height
5
Descriptions
Product Type
High Bay
Features
Design Select
Description
94W LED RND HBAY 12000LM 5K IP65
extra long description
LITH JEBL 12L 50K 80CRI WH LED Econ
Long Description
This low-profile, entry-level high bay comes standard with features not found in comparable competitor product such as die-cast aluminum construction, quick-disconnect driver housing and 6kV surge protection making JEBL extremely durable giving building owners peace of mind and it's easy to install, with mounting and reflector options, the JEBL high bay can be used in multiple indoor and outdoor applications.
Construction
New Construction,Remodel
Additional Information
media
Yes
lumens
12,000
dimensions
13 x 13 x 5
pallet quantity
45
Warranty
5
average life
54
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
JEBL 12L 50K 80CRI WH
GTIN
00191848153901
UPC
191848153901
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
9.6999
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULDLC Premium,DLC Standard
Application
Manufacturing,Warehouses
Mounting
Pendant,Suspended
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JEBL12L50K80CRIW.
Jump To:

Similar Items

Similar items are close alternatives to JEBL12L50K80CRIW, though they may not be 100% alike.

The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifica...
  • Our Part #: CPRBAL013UV0LTSW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CPRB ALO13 UVOLT SWW9 80CRI DW
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($198.00) ·
CPRBAL013UV0LTSW - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$198.00

Each

QTY:
Each
Add
Rebl ALO13 Uvolt SWW3 80CRI DWH M2 - White
  • Our Part #: REBLAL013UV0LTSW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: REBL ALO13 UVOLT SWW3 80CRI DW
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
REBLAL013UV0LTSW - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat