IBE12LMMV0LT40K - 85W Led Hbay 11306LM 4K

Lithonia Lighting

  • $191.86 (Each)
  • $191.86 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IBE12LMMV0LT40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBE 12LM MVOLT 40K
Description
85W Led Hbay 11306LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
Slang Terms

Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848491010 / 00191848491010
Weight per unit
9.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.86 (Each)
Resources
Images
 
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Small Image
360 Images
 
 
IBE12LMMV0LT40K - 360 Image
Attachments
 
 
IBE12LMMV0LT40K - Specification Sheet
Brochures
 
 
IBE12LMMV0LT40K - Brochure
Tech Bulletins
 
 
IBE12LMMV0LT40K - Tech Bulletin
Other Links
 
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
Features
Wattage
83
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Voltage Rating
120-277
Material, Color, and Finish
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
4.27
Width
14.83
Length
21.93
Descriptions
Description
85W LED HBAY 11306LM 4K
Product Type
High Bay
extra long description
LITH IBE 12LM MVOLT 40K LED economi
Features
Contractor Select
Long Description
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications.
Construction
New Construction,Remodel
Additional Information
dimensions
22 x 16.25 x 5.25
Warranty
5
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
Yes
average life
100
lumens
12,000
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBE 12LM MVOLT 40K
GTIN
00191848491010
UPC
191848491010
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
9.04
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Surface,Suspended
You must have an account to view stock levels
These alternate items can be purchased instead of IBE12LMMV0LT40K.
Jump To:

Similar Items

Similar items are close alternatives to IBE12LMMV0LT40K, though they may not be 100% alike.

The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Ligh...
  • Our Part #: CPHB12LMMV0LT40K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CPHB 12LM MVOLT 40K
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($169.24)
CPHB12LMMV0LT40K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$169.24

Each

QTY:
Each
Add
Led High Bay, White, Aluminum, 120 to 277 V, 118 W, 250 W (MH), 100000 H (L70);5...
  • Our Part #: IBH12LMV0LT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IBH12LMV0LT
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($219.99)
IBH12LMV0LT - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$219.99

Each

QTY:
Each
Add

* All prices subject to change.