ESX1LEDP450KR3MV - ESX1 Led P4 50K R3 Mvolt Upa BLS DDBXD M2

Lithonia Lighting

  • $370.91 (Each)
  • $370.91 (Each)
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
ESX1LEDP450KR3MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESX1 LED P4 50K R3 MVOLT UPA B
Description
ESX1 Led P4 50K R3 Mvolt Upa BLS DDBXD M2
The Lithonia Lighting Esx Led Area Luminaire Provides The Combination Of Best Product Value, Best Price and Best Delivery. Esx Is Ideal For One-For-One Replacement Of Hid Area Lighting and Provides Up to 76% Energy Savings, Long Service Life and Fast Payback. All Esx Luminaires Feature Adjustable Light Output, Providing Two Light Levels From One Product, Allowing Greater Flexibility While Helping Reduce Inventory Costs. The Luminaires Also Feature A Reversible Arm That Allows For Mounting On Both Round and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
194994838531 / 00194994838531
Weight per unit
11.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.91 (Each)
Resources
Other Links
 
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
 
ESX1LEDP450KR3MV - Other
Images
 
 
ESX1LEDP450KR3MV - Large Image
 
ESX1LEDP450KR3MV - Large Image
 
ESX1LEDP450KR3MV - Large Image
 
ESX1LEDP450KR3MV - Large Image
 
ESX1LEDP450KR3MV - Small Image
 
ESX1LEDP450KR3MV - Large Image
 
ESX1LEDP450KR3MV - Large Image
Attachments
 
 
ESX1LEDP450KR3MV - Specification Sheet
Brochures
 
 
ESX1LEDP450KR3MV - Brochure
360 Images
 
 
ESX1LEDP450KR3MV - 360 Image
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
120-277
Wattage
200
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
fixture material
aluminum
Color
Bronze
Lens Color
Clear
Style
CONTEMPORARY
Lens Material
Glass
Finish
Gloss
Dimensions and Weight
Width
12
Length
19.94
Size
19.94x12x2.87 IN
Height
2.87
Descriptions
Long Description
The Lithonia Lighting ESX LED area luminaire provides the combination of best product value, best price and best delivery. ESX is ideal for one-for-one replacement of HID area lighting and provides up to 76% energy savings, long service life and fast payback. All ESX luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility while helping reduce inventory costs. The luminaires also feature a reversible arm that allows for mounting on both round and
Product Type
Area Light
Description
ESX1 LED P4 50K R3 MVOLT UPA BLS DDBXD M2
extra long description
LITH ESX1 LED P4 50K R3 MVOLT UPA B
Features
Contractor Select
Additional Information
dimensions
19.94 x 12 x 2.87
lumens
21,000 LM,22,000 LM,23,000 LM,24,000 LM,25,000 LM
Maximum Operating Temperature
40
average life
60,000
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
ESX1 LED P4 50K R3 MVOLT UPA B
Brand
Lithonia Lighting
GTIN
00194994838531
UPC
194994838531
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight
11.24
Weight per each
11.73
Carton
1
Uses, Certifications, and Standards
Mounting
Arm Mount,Surface
Application
Automotive & Parking,Offices & Banks,Retail
standard
C-UL-USDLC Premium,Nighttime Friendly
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ESX1LEDP450KR3MV.
Jump To:

Similar Items

Similar items are close alternatives to ESX1LEDP450KR3MV, though they may not be 100% alike.

Lith ESX1 Led P4 50K R5 Mvolt Upa B
  • Our Part #: ESX1LEDP450KR5MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESX1 LED P4 50K R5 MVOLT UPA B
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 2 ($741.82) ·
ESX1LEDP450KR5MV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$370.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat