DMW232MV0LTGEB10 - Wet Location Flourescent 2LMP 32W

Lithonia Lighting

  • $238.80 (Each)
  • $238.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DMW232MV0LTGEB10
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DMW 2 32 MVOLT GEB10IS
Description
Wet Location Flourescent 2LMP 32W
The Lithonia Lighting® 4-Foot, 2-Light White T8 Fluorescent Enclosed and Gasketed Strip Light By Lithonia Lighting Is Ideal Where Dirt, Dust, Humidity and Moisture Are Present
Slang Terms

Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
784231151099 / 00784231151099
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.80 (Each)
Resources
Images
 
 
DMW232MV0LTGEB10 - Small Image
 
DMW232MV0LTGEB10 - Large Image
Brochures
 
 
DMW232MV0LTGEB10 - Brochure
Tech Bulletins
 
 
DMW232MV0LTGEB10 - Tech Bulletin
Other Links
 
 
DMW232MV0LTGEB10 - Other
 
DMW232MV0LTGEB10 - Other
 
DMW232MV0LTGEB10 - Other
 
DMW232MV0LTGEB10 - Other
Features
Voltage Rating
120-277
Number of Lamps
2
Lamp Wattage
32
Wattage
64.000000000000000
Lamp Type
Fluorescent
Shape
Rectangular
Ballast Type
Electronic Ballast
Material
Fiberglass
Material, Color, and Finish
Lens Material
Acrylic
Color
Beige
housing color
Beige
Housing Material
Fiberglass
Lens Color
WHITE
Dimensions and Weight
Height
5.5
Length
50
Width
9.5
Descriptions
Description
WET LOCATION FLOURESCENT 2LMP 32W
Product Type
Linear
extra long description
LITH DMW 2 32 MVOLT GEB10IS Enclose
Long Description
The Lithonia Lighting® 4-foot, 2-light white T8 fluorescent enclosed and gasketed strip light by Lithonia Lighting is ideal where dirt, dust, humidity and moisture are present
Additional Information
Warranty
1
average life
40,000
pallet quantity
41
fixture wattage
64 W
Housing Finish
Gloss
Power Source
Hardwired
Fixture Type
Linear
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
DMW 2 32 MVOLT GEB10IS
GTIN
00784231151099
UPC
784231151099
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
LINEAR
Trade Size
aperture size
4FT
Packaging
Weight
12
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Retail,Special Applications,Sports and Recreation,Transportation,Warehouses
standard
CSA,UL
environmental conditions
Demanding,Indoor
Mounting
Surface,Suspended
You must have an account to view stock levels

* All prices subject to change.