300044L - Arbor For 9/16" - 1-3/16" Hole Saw - 1/4"+ 3 Side

LEN

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
300044L
Manufacturer's Part Number
300044L
Description
Arbor For 9/16" - 1-3/16" Hole Saw - 1/4"+ 3 Side
9/16 Inch Minimum Hole Saw Size; 1-3/16 Inch Maximum Hole Saw Size; Straight Shank; Lenox[R] Brand; 1 Per Box; Chuck Size 1/4 Inch
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Power Tool Accessories
UNSPSC
27112811 - Arbors
UPC/GTIN
082472300048 / 00082472300048
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
300044L - Small Image
 
300044L - Large Image
Attachments
 
 
300044L - Specification Sheet
Descriptions
Product Type
Arbor and Drill
Description
ARBOR FOR 9/16" - 1-3/16" HOLE SAW - 1/4"+ 3 SIDE
Long Description
ARBOR, 9/16 INCH MINIMUM HOLE SAW SIZE; 1-3/16 INCH MAXIMUM HOLE SAW SIZE; STRAIGHT SHANK; LENOX[R] BRAND; 1 PER BOX; CHUCK SIZE 1/4 INCH
Additional Information
1 PER BOX; CHUCK SIZE 1/4 INCH
Commodity Description
Power Tools - Bits, Parts, & Accessories
Additional Information
Shank Shape
STRAIGHT
Supplied with Pilot Drill
1 PH
Maximum Hole Saw Size
1-3/16 INCH
Minimum Hole Saw Size
9/16 INCH
Manufacturer Information
Manufacturers Part Number
300044L
Brand
LENOX[R]
GTIN
00082472300048
UPC
082472300048
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 300044L.
Jump To:

Similar Items

Similar items are close alternatives to 300044L, though they may not be 100% alike.

4L T2 Arbor 3.25 Drill 1/Box
  • Our Part #: 1779803
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779803
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 90 ($1,321.20)
1779803 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.68

Each

QTY:
Each
Add
9/16 Inch Minimum Hole Saw Size; 1-3/16 Inch Maximum Hole Saw Size; Hex Shank; S...
  • Our Part #: 300011L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 300011L
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
300011L - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
9/16 Inch Minimum Hole Saw Size; 1-3/16 Inch Maximum Hole Saw Size; Hex Shank; S...
  • Our Part #: 300055L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 300055L
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
300055L - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.