NLN25 - 25A 250V One-Time Class K5 Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NLN25
Manufacturer
Littelfuse
Manufacturer's Part Number
NLN025
Description
25A 250V One-Time Class K5 Fuse
NLN Series Fuses Provide Low Cost Protection For General-Purpose Feeder and Branch Circuits When Available Short Circuit Currents Are Less Than 50, 000 Amperes. They Replace All Class H Fuses Which Have Only A 10, 000 Ampere Interrupting Rating. They Are Suitable For Use In Many Residential and Smaller Commercial and Industrial Applications. NLKP Series Fuses Are Canadian “Code” Fuses Specifically Designed to Meet Canadian Electrical Code Type P Fuse Requirements For Residential Use. They Have A 10, 000 Amper
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458360721 / 00079458360721
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NLN25 - Small Image
 
NLN25 - Large Image
Attachments
 
 
NLN25 - Specification Sheet
Brochures
 
 
NLN25 - Brochure
Tech Bulletins
 
 
NLN25 - Tech Bulletin
Other Links
 
 
NLN25 - Other
 
NLN25 - Other
 
NLN25 - Other
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
LFSE NLN025 FUS 250V O/T CLASS K5 2
Product Type
Fus 250V O/T Class K5 25a
Description
25A 250V ONE-TIME CLASS K5 FUSE
Long Description
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications. NLKP series fuses are Canadian “Code” fuses specifically designed to meet Canadian Electrical Code Type P fuse requirements for residential use. They have a 10,000 amper
Special Features
Economical/low interrupt
Manufacturer Information
Manufacturers Part Number
NLN025
Brand
Littelfuse
GTIN
00079458360721
UPC
079458360721
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS K5
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-9 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NLN25.
Jump To:

Similar Items

Similar items are close alternatives to NLN25, though they may not be 100% alike.

Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting ...
  • Our Part #: N0N25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NON-25
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.40) ·
N0N25 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NLN25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-25 Eaton Bussmann 00051712101585
NLN-25 SSAC 00079458360721
OT25 Mersen 00782001700133

* All prices subject to change.

Begin Live Chat