FLSR70ID - 70A 600V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $127.36 (Each)
  • $127.36 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLSR70ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR070ID
Description
70A 600V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 70 A, 600 V Ac;300 V DC, Blade Terminal, Blown Fuse Indicator, 1-5/16 In Diameter, 7-7/8 In Overall Length, 0.38 LB
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458025460 / 00079458025460
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.36 (Each)
Resources
Images
 
 
FLSR70ID - Small Image
 
FLSR70ID - Large Image
 
FLSR70ID - Large Image
Attachments
 
 
FLSR70ID - Specification Sheet
Brochures
 
 
FLSR70ID - Brochure
Tech Bulletins
 
 
FLSR70ID - Tech Bulletin
Other Links
 
 
FLSR70ID - Other
 
FLSR70ID - Other
 
FLSR70ID - Other
 
FLSR70ID - Other
Features
Current Rating
70 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Blade
Dimensions and Weight
Diameter
1-5/16 in;33.3 mm
Overall Length
7-7/8 in;200 mm
Descriptions
Description
70A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Power Fuse
Time Delay Power Fuse
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 70 A, 600 V ac;300 V dc, Blade Terminal, Blown Fuse Indicator, 1-5/16 in Diameter, 7-7/8 in Overall Length, 0.38 lb
Features
Littelfuse FLSR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Short Description
Power Fuse, 70 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID
Special Features
Time-Delay
extra long description
LFSE FLSR070ID FUS 600V T/D CLASS R
Additional Information
Fuse Class
RK5 Class
Fuse Type
Blade
BLOWN FUSE INDICATOR
Yes
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
Manufacturers Part Number
FLSR070ID
GTIN
00079458025460
UPC
079458025460
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
standard
Standard 248-12 UL Listed/CSA
You must have an account to view stock levels
These alternate items can be purchased instead of FLSR70ID.
Jump To:

Similar Items

Similar items are close alternatives to FLSR70ID, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR70
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR70
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($392.50) ·
ECSR70 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$78.50

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR70
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-70
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($527.15) ·
FRSR70 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.43

Each

QTY:
Each
Add

* All prices subject to change.